Cleaning Brushes for Samplers
Nylon, 30 - 45 mm, Wire, 2100 mm
77576-686
: 8020J-2100
Brushes with nylon bristles in a twisted stainless steel wire frame and aluminium handle. Ideal for cleaning both stainless steel and plastic samplers.
- Available in a range of lengths and diameters
- Bristle material:Nylon
- Brush head Ø:30 - 45 mm
- Handle material:Wire
- Total length:2100 mm



