Sub Sampler Pro Bomb Sampler
Bomb samplers, Stainless steel 316, 500 ml, 280 mm, 63 mm
Catalog # 77576-534
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5072B-500
Jump to:
Product Details & Documents
Essential for flammable liquids as a heavy-duty sampler.
- Metallic parts manufactured from stainless steel
- Unique double action to sample from a set distance
- Can be plunged until the assembly touches the bottom of the container
Specially designed for the environment throughout the world for both chemical and environmental sampling.
: Conforms to FDA CFR 177.2600.
Specifications
- Ø:63 mm
- Capacity:500 ml
- Description:Bomb samplers
- Length:280 mm
- Material:Stainless steel 316
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



