Sub Sampler Pro Bomb Sampler
Bomb samplers, Nickel plated brass, 500 ml
Catalog # 77576-532
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5072A-500
Jump to:
Product Details & Documents
Essential for flammable liquids as a heavy-duty sampler.
- Metallic parts manufactured from stainless steel
- Unique double action to sample from a set distance
- Can be plunged until the assembly touches the bottom of the container
Specially designed for the environment throughout the world for both chemical and environmental sampling.
Certifications: Conforms to FDA CFR 177.2600.
Specifications
- Capacity:500 ml
- Description:Bomb samplers
- Material:Nickel plated brass



