Sample Lance
Sample Lance, 25% opening, heavy-duty handle, Stainless steel 316L, 1000 mm, 25 mm
Catalog # 77576-314
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1660H-1000
Jump to:
Product Details & Documents
The Sample Lance is excellent for taking cross sectional samples of powders and some pastes.
- Easy to use
- Great for hard and dense powders
- Available with a range of different handles
- Made from high quality 316L stainless steel
The Sample Lance is excellent for sampling powders and pastes. Various models allow for good cross sectional sampling of powders with varying properties. If the powder is hard and dense, then the addition of the heavy-duty handle is a convenient feature.
Specifications
- Ø:25 mm
- Description:Sample Lance, 25% opening, heavy-duty handle
- Length:1000 mm
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



