Pharmalabels 'Sampled'
95 mm, 95 mm, 500/roll
77577-206
Supplier #: 8220P-31
Pre-printed 'Sampled' labels feature a write-on paper front.
- Seals holes in bags
- The pharma range have FDA ccompliant glue
Pre-printed "Sampled" labels feature a write-on paper front and a high strength, ultra adhesive. The UA range have a foil backing to provide a stronger barrier with the product. The pharma range have an FDA compliant glue. The high strength adhesive used on these labels allows them to stick on a wide range of surfaces, including very dusty areas. The working temperature range is −20 to 70 °C (−5 to 160 °F).
- Length:95 mm
- Packaging:500/roll
- Width:95 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



