Order Entry
United States
Orders LinkContactUsLinkComponent
Liquid Sampling Dippers

Liquid Sampling Dippers

Sample dipper, stainless steel 316L, 1500 mm, 250 ml
  77576-404
Supplier #:  5005C-250
Liquid Sampling Dippers
  77576-404
Liquid Sampling Dippers
Liquid Sampling Dippers

Sample dipper, stainless steel 316L, 1500 mm, 250 ml

 
$212.00
   
Each
 

Stainless dippers are ideal for taking surface samples from liquids and suspensions. The sampler has a 316L stainless steel cup welded to a long reach handle. The handles are made from strong solid stainless steel bar.

  • Range of cup sizes from 100 to 500 ml
  • Lengths from 600 to 1500 mm
  • 316L stainless steel
  • Polished finish

To take a sample you simply insert the dipper into the liquid to take a surface sample. They are ideal for obtaining samples from a wide range of environments including use in pharmaceutical, chemical and food industries.

 
  • Capacity:
    250 ml
  • Description:
    Sample dipper, stainless steel 316L
  • Length:
    1500 mm