Sleeve Sampler
Sample chamber, 150 ml, Stainless steel 316L, 1500 mm
Catalog # 77576-022
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 1035P-150
Jump to:
Product Details & Documents
The sleeve sampler is specially designed for large volumes at great depths.
- Adjustable length and bright finish design
- Extremely strong and robust extension rods
Suitable for free-flowing powders and granules.
Specifications
- Description:Sample chamber, 150 ml
- Length:1500 mm
- Material:Stainless steel 316L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



