Sleeve Sampler
Heavy duty handle, Stainless steel 316L, 1500 mm
Catalog # 77576-016
Supplier: SAMPLING SYSTEMS LTD
: 1035A-1500
Jump to:
Product Details & Documents
The sleeve sampler is specially designed for large volumes at great depths.
- Adjustable length and bright finish design
- Extremely strong and robust extension rods
Suitable for free-flowing powders and granules.
Specifications
- Description:Heavy duty handle
- Length:1500 mm
- Material:Stainless steel 316L



