Order Entry
United States
Orders LinkContactUsLinkComponent
SteriWare® Disposable Forceps

SteriWare® Disposable Forceps

White, 115 mm
Catalog # 77576-712
Supplier #:  8025H-115S
SteriWare® Disposable Forceps
Catalog # 77576-712
Supplier:  
SteriWare® Disposable Forceps
SteriWare® Disposable Forceps

White, 115 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
TWEEZERS HDPE STERILE Catalog #78117-118

Product 78117-118 is a replacement for 77576-712 but varies by Brand, Packaging or Quantity.

Product Details & Documents

These diposable tweezers made from 100% virgin HDPE are ideal for picking up items up to 25 mm. Its special dual action design means it can pick up both small and large items.

  • Made from FDA and EC conforming material
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • Gamma irradiated (SAL 10⁻⁶)
  • Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)

Packaging: Manufactured and packed in a class 100000 cleanroom environment. Individually bagged in a heat sealed PE bag.

Specifications
  • Color:
    White
  • Length:
    115 mm