SteriWare® Disposable Forceps
White, 115 mm
Catalog # 77576-710
Supplier #: 8025H-115
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
DISP TWEEZER HDPE Catalog #78117-072
Product 78117-072 is a replacement for 77576-710 but varies by Brand, Packaging or Quantity.
Product Details & Documents
These diposable tweezers made from 100% virgin HDPE are ideal for picking up items up to 25 mm. Its special dual action design means it can pick up both small and large items.
- Made from FDA and EC conforming material
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
- Gamma irradiated (SAL 10⁻⁶)
- Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)
Packaging: Manufactured and packed in a class 100000 cleanroom environment. Individually bagged in a heat sealed PE bag.
Specifications
- Color:White
- Length:115 mm



