Bottle Liquid Sampler
Bottle liquid sampler with 500 ml glass bottle, 500 ml, 1500 mm
Catalog # 77576-440
Supplier: SAMPLING SYSTEMS LTD
: 5031S-1500
Jump to:
Product Details & Documents
Incorporates a spring loaded mechanism, which means that liquid only flows in when the handle is squeezed allowing samples to be taken from set locations. Sampling Systems™ bottle liquid sampler takes samples straight into the bottle.
- 316L Stainless Steel sampler body
- Glass bottle
- Single point
- Sampling for low to medium viscosity liquids
- Ideal for low volume (unit dose) sampling
The sampler is available with a cover that stops the bottle getting wet.
Specifications
- Capacity:500 ml
- Description:Bottle liquid sampler with 500 ml glass bottle
- Length:1500 mm



