Order Entry
United States
Orders LinkContactUsLinkComponent
Sleeve Sampler

Sleeve Sampler

Sample chamber, 200 ml, Stainless steel 316L, 200 mm
Catalog # 77576-026
Supplier #:  1035T-200
Sleeve Sampler
Catalog # 77576-026
Sleeve Sampler
Sleeve Sampler

Sample chamber, 200 ml, Stainless steel 316L, 200 mm

Price
$431.00
Log in for availability
Each
Product Details & Documents

The sleeve sampler is specially designed for large volumes at great depths.

  • Adjustable length and bright finish design
  • Extremely strong and robust extension rods

Suitable for free-flowing powders and granules.

Specifications
  • Description:
    Sample chamber, 200 ml
  • Length:
    200 mm
  • Material:
    Stainless steel 316L
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.