Cut Resistant Gloves, A4 Cut Level
Large, Gray
Catalog # 77575-120
Supplier: Showa
Supplier #: XC810L-08
Jump to:
Product Details & Documents
ANSI cut level A4 the new XC810 combines an excellent grip, superb tactility, 18-gauge HPPE A4 cut-resistance and touchscreen compatibility for a multitude of industrial applications.
- HPPE reinforced
- Ergonomic
- Microporous nitrile coating
- Embossed grip
- Cut-resistant/lightweight
- Flexible/breathable
- Increased dexterity
- Seamless knit/form-fitting
- Abrasion-resistant
- Touch screen compatible
- Natural rubber latex free
Application in light assembly of oil-coated pieces, maintenance, mechanical and engineering, repair glass and windows, component assembly.
Certifications: ANSI/ISEA 105-2016 CUT.
Packaging: Pair per polybag: 12; Polybags per case: 6; Pair per case: 72.
Specifications
- Glove color:Gray
- Glove size:Large
- Cat. No.:77575-120
- Model:XC810
- Latex/Latex-free:Latex-Free
- Material:HPPE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



