Sample Cuvettes
Sample cell, 60 mm, ext.Ø: 25 mm, 10 ml, 25.4 mm, Glass
104088-212
Marketsource
: Hach
Supplier #: 2427606
These high range sample cuvettes are designed for use with all spectrophotometers.
Suitable for chlorine applications.
- Ø:ext.Ø: 25 mm
- Volume:10 ml
- Description:Sample cell
- Height:60 mm
- Window material:Glass
- Pathlength:25.4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



