Order Entry
United States
Orders LinkContactUsLinkComponent
Dough Cutter/Scrapers

Dough Cutter/Scrapers

Blade: Stainless steel (AISI 30)
Handle: Polypropylene, Green, 5.7×1.2×4.5"
Catalog # 77553-348
Supplier:   Remco Products
Supplier #:  40572
Dough Cutter/Scrapers
Catalog # 77553-348
Supplier:  Remco Products
Dough Cutter/Scrapers
Dough Cutter/Scrapers

Blade: Stainless steel (AISI 30)
Handle: Polypropylene, Green, 5.7×1.2×4.5"

Price
$19.48
Log in for availability
Each
Product Details & Documents

The dough cutter/scraper cuts and handles dough, removes sticky messes that would clog a brush, and easily deals with burnt-on foods on tables and cutting boards.

  • Baker’s best companion
  • Blade is slightly rounded on the edges to avoid cutting users hands
  • Polypropylene grip is durable and moulded securely around the blade
  • Ergonomic finger rest makes the dough cutter/scraper easy to grip and use repetitively
  • Drop-shaped hanging hole makes storage on a wall bracket or shadow board easy

The flexible, 0.5 mm stainless-steel blade is excellent at cutting many types of dough, cooked pastries, and other soft foods. This scraper is an essential tool for the food industry, including processing plants, commercial kitchens, restaurants, and supermarkets.

Blade thickness: 0.5"
Min. usage temperature: −20 °C; Max usage temperature: 170 °C

Certifications: Complies with UK 2019 No. 704 on food contact materials, Meets the REACH Regulation (EC) No. 1907/2006, Complies with Halal and Kosher, Complies with (EC) 1935/2004 on food contact materials, Complies with FDA Regulationl CFR 21, Complies with EU Regulation 2023/2006/EC of Good Manufacturing Practice.

Specifications
  • Color:
    Green
  • Material:
    Blade: Stainless steel (AISI 30)
    Handle: Polypropylene
  • L×W×H:
    5.7×1.2×4.5"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.