PinPoint™ Pipette Controller
PinPoint™ silicone adapter
Catalog # 470356-086
Supplier: United Scientific Supplies
Supplier #: UNPINPNT02
Jump to:
Product Details & Documents
Digital display makes transferring liquids easier.
- Compatible with glass or plastic serological pipettes (0.1 to 100 ml)
- LCD indicates battery charge and 6 speed levels
- Fills a 25 ml pipette in less than 5 seconds
- Lithium-ion battery charges fully within 3 hours and can provide up to 8 hours of use
Ultra-light and powerful pipette controller is designed for comfort as well as accuracy. Intuitive 6 level speed setting and sensitive triggers provide a wide range of aspirating/dispensing speeds. Pipette controller is ergonomically designed for extended usage.
Certifications: Meets the requirements of the applicable EU directives, UK regulations, UL, and CAN/CSA.
Ordering information: The PinPoint™ Pipette Controller comes with an AC adapter with USB connection, a 0.45 μm hydrophobic filter, a user manual, wall mount, and two-position desk stand.
Specifications
- Description:PinPoint™ silicone adapter



