Sample Cuvettes
Sample cell, 60 mm, -, 5/10 ml, 10 mm, Plastic
Catalog # 104086-786
Marketsource
Supplier: Hach
Supplier #: 4165802
Jump to:
Product Details & Documents
These high range sample cuvettes are designed for use with all spectrophotometers.
Suitable for chlorine applications.
Specifications
- Ø:-
- Volume:5/10 ml
- Description:Sample cell
- Height:60 mm
- Window material:Plastic
- Pathlength:10 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



