- Catalog No:
- MFLX07576-60-AU
- MFLX07576-60
- MFLX07576-60-IL
- MFLX07576-60-UK
- MFLX07576-60-DK
- MFLX07576-60-IN
- MFLX07576-60-EU
- MFLX07576-60-CH
- MFLX07576-60-IT
- Model:
- 07576-60
- 07576-60
- 07576-60
- 07576-60
- 07576-60
- 07576-60
- 07576-60
- 07576-60
- 07576-60
- Min. motor RPM:
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- 30 rpm
- Motor:
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- Motor hp:
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- Warranty:
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Control Type:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive height:
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Drive length:
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- Drive width:
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Remote I/O:
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sensor input:
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Sensor input accuracy (aux port):
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- ±0.1% (1.8 rpm at 1800 rpm)
- Type of pump heads accepted:
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
Versatile piston pump drives for high-accuracy fluid dispensing and delivery – with an intuitive touch-screen interface.
- Powerful, space-efficient drives will accept FMI Q-Series and RH-Series piston pump heads
- Piston pump technology offers high accuracy dispensing and repeatability
- Q-Series FMI Pump heads feature fine tune stroke length adjustment for precision volume control
- High pressure capability (up to 100 psi)
- 12.7 cm (5'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Save and recall up to 50 programs to simplify up set up and reduce errors
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Built-in connectivity options include Ethernet/IP™, PROFIBUS, analog I/O, and serial control
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
- Drive housing is constructed of 316 stainless steel – IP 66 and NEMA 4X rated for washdown
- High viscosity capability (up to 500 centipoise)
The Masterflex® MasterSense™ piston pump drive provides high-repeatability, low-maintenance, and excellent chemical compatibility for high-accuracy dispensing or transfer applications. Piston pump technology delivers fluid handling precision even in high pressure applications up to 6.8 bar (100 psi). Increase process reliability by utilizing integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature greater flow up to 2.3 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.
Ideal for high accuracy dispensing and metering applications which require long duration without the need for batch to batch changes such as adhesives, etching, viscous fluid handling, solvent extraction, ink circulation/dispensing, and pulp and paper processing. The inert wetted materials also make these perfect for research and development. Recommended for clean fluids up to 500 centipoise.
Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLX78006-90). A 31-pin connector allows analog input and output controls or use of a footswitch.
- Maximum Flow Rate:2300 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Control Type:Digital
- Frequency:50/60 Hz
- Voltage:90 - 260 VAC
- Description:MasterSense™ piston pump process drive, 30 - 1800 rpm, 230 VAC
- Environmentally Preferable:
- Model:07576-60
- Digital dispensing:Yes
- Drive height:278 mm (10.9")
- Drive IP rating:IP 66
- Drive length:330 mm (13")
- Drive width:236 mm (9.3")
- Min. motor RPM:30 rpm
- Motor hp:1/3
- Remote I/O:Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Speed control:±0.1% (1.8 rpm at 1800 rpm)
- Type of pump heads accepted:FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
- Washdown capable:Yes
- Sensor input:Pressure, 0 - 20 mA, 0 - 10 V
- Sensor input accuracy (aux port):±0.2% full scale
- Motor:250 W
- Speed:Variable
- Warranty:Two years
- Cat. No.:MFLX07576-60-AU
- Max. Motor RPM:1800 rpm
- Housing material:Stainless steel
- Plug type:AU