MicroFunnel™ Disposable Filter Funnels
Product Details & Documents
Save time with disposable units by eliminating the cleaning and sterilization required with reusable funnels.
- Disposable
- Ideal for aqueous solutions
- Squeeze separation
MicroFunnel™ filter funnels are ideal for testing any aqueous solution for microbial contamination using the principles of Membrane Filter (MF) technique
The unique squeeze separation makes membrane retrieval easy. Choose from 0.45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0.2 and 0.45 µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.
Applications include quality control analysis in pharmaceutical production, analyzing process water for industrial applications, and testing drinking water or wastewater for contamination.
: Filter funnels are individually bagged except where indicated. Other types of Disposable Filter Funnels are available. See MicroFunnel™ ST Disposable Filter Funnels for a convenient and economical choice for sterility testing within isolators. See MicroFunnel™ Plus Disposable Filter Funnels for funnels designed specifically for water system monitoring—sample cup and filter funnel all in one. Sentino™ Microbiology Pump–designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.
Certificates
Search by Lot Numbercoc_PALL4800_FN1184 coc_PALL4800_FN1705 coc_PALL4800ME_FN0352 coc_PALL4800ME_FN5865 coc_PALL4801ME__FN1975
Specifications
- Pore size:0.45 µm
- Capacity:100 ml
- Description:MicroFunnel™ filter funnel with ME25 MCE membrane, white, gridded, gamma irradiated (bulk packed)
- Effective Filtration Area:13.46 cm²
- Cat. No.:77391-972
- Dimensions:7.6H×6.1W cm (3.0H×2.4"W)
Complementary Products
Product Information
- Catalog #DescriptionLengthHeightWidthWeightDimensionsMaterialAvailabilityPrice
- 10841-650Sentino® Microbiology Pump, Power cord with NEMA 5-15P plug5.4"4.1"3.7"1.5 lbs.Log in for availabilityEach - $1,697.28
- 75981-5483-place manifold base (required adaptors sold separately)437.1 x 152.4 x 99 mm (17.2 x 6 x 3.9")Stainless steel 316/aluminum, 6061-T6 anodized1.71 kg (3.76 lbs.)Log in for availabilityEach - $2,757.78



