CellPro™ Premium Cell Strainer
Product Details & Documents
Ensure efficient cell straining with CellPro™ Premium Cell Strainer, available in packs of 50.
- Advanced design - faster flow through
- Compatible with 6-well plates
- Interlocking and stackable
- Ga mma sterilized, individually wrapped
- RNase-, DNase-, pyrogen-, and cytotoxin-free
- Four 1.5 mm feet for straining into flat plates and dishes
- Designed for use with 50 ml tubes
- Adapter for 15 ml tubes included
Premium cell strainer system is a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh that is available in three color-coded porosities: 40 μm (blue), 70 μm (white), and 100 μm (yellow). The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the 'air-lock' effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.
Specifications
- Pore size:100 µm
- Sterility:Sterile
- Color:Yellow
- Description:CellPro™ Premium cell strainers with 1 reducing adapter, individually wrapped
- Packaging:50/pack
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



