CellPro™ Flow Cytometry Tubes
CellPro™ Standard caps for flow cytometry tubes, 8 Bags of 125 caps, 1000 per case , -
Catalog # 104027-106
Marketsource
Supplier: Alkali Scientific
Supplier #: CT6419
Jump to:
Product Details & Documents
Designed for flow cytometry/FACS applications the CellPro™ flow cytometry tubes are made of clear polystyrene and are designed for fluorescence activated cell Sorting/flow cytometry equipment including FACS systems from Becton Dickinson (BD Biosciences). The diameter and wall thickness of the tube's neck is held to very tight tolerances to ensure consistent compatibility with automated instruments.
- Compatible with FACS (BD) instruments
- Available with 35 µm strainer cap, standard cap, or without cap
- Clear polystyrene
- 5 ml capacity
Specifications
- Description:CellPro™ Standard caps for flow cytometry tubes
- Packaging:8 Bags of 125 caps, 1000 per case
- Sterile:-



