CellPro™ Flow Cytometry Tubes
CellPro™ Flow cytometry caps with 35 µm mesh, dual position, for 12×75 mm tubes, 20 Bags of 25, 500 per case, -
Catalog # 104027-370
Marketsource
Supplier #: CT6409
Jump to:
Discontinued
Product Details & Documents
Designed for flow cytometry/FACS applications the CellPro™ flow cytometry tubes are made of clear polystyrene and are designed for fluorescence activated cell Sorting/flow cytometry equipment including FACS systems from Becton Dickinson (BD Biosciences). The diameter and wall thickness of the tube's neck is held to very tight tolerances to ensure consistent compatibility with automated instruments.
- Compatible with FACS (BD) instruments
- Available with 35 µm strainer cap, standard cap, or without cap
- Clear polystyrene
- 5 ml capacity
Specifications
- Description:CellPro™ Flow cytometry caps with 35 µm mesh, dual position, for 12×75 mm tubes
- Packaging:20 Bags of 25, 500 per case
- Sterile:-
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



