CellPro™ Flow Cytometry Tubes
CellPro™ Flow cytometry tubes with 35 µm strainer caps, sterile, individually wrapped, 100 per case, +
Catalog # 104028-568
Marketsource
Supplier: Alkali Scientific
: CT6405
Jump to:
Product Details & Documents
Designed for flow cytometry/FACS applications the CellPro™ flow cytometry tubes are made of clear polystyrene and are designed for fluorescence activated cell Sorting/flow cytometry equipment including FACS systems from Becton Dickinson (BD Biosciences). The diameter and wall thickness of the tube's neck is held to very tight tolerances to ensure consistent compatibility with automated instruments.
- Compatible with FACS (BD) instruments
- Available with 35 µm strainer cap, standard cap, or without cap
- Clear polystyrene
- 5 ml capacity
Specifications
- Description:CellPro™ Flow cytometry tubes with 35 µm strainer caps, sterile, individually wrapped
- Packaging:100 per case
- Sterile:+



