CellPro™ Premium Cell Strainer
CellPro™ Premium cell strainers with 1 reducing adapter, 40 µm, Sterile, Blue, 50/pack
104027-522
Marketsource
: MT4040
Ensure efficient cell straining with CellPro™ Premium Cell Strainer, available in packs of 50.
- Advanced design - faster flow through
- Compatible with 6-well plates
- Interlocking and stackable
- Ga mma sterilized, individually wrapped
- RNase-, DNase-, pyrogen-, and cytotoxin-free
- Four 1.5 mm feet for straining into flat plates and dishes
- Designed for use with 50 ml tubes
- Adapter for 15 ml tubes included
Premium cell strainer system is a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues. A polypropylene frame supports a nylon mesh that is available in three color-coded porosities: 40 μm (blue), 70 μm (white), and 100 μm (yellow). The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the 'air-lock' effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.
- Pore size:40 µm
- Sterility:Sterile
- Color:Blue
- Description:CellPro™ Premium cell strainers with 1 reducing adapter
- Packaging:50/pack



