Order Entry
United States
Orders LinkContactUsLinkComponent
CellPro™ Transfer Pipettes

CellPro™ Transfer Pipettes

Standard bulb, extended tip, individually wrapped, 5 ml, Sterile, 500/pack
Catalog # 104026-752
Marketsource
Supplier:   Alkali Scientific
Supplier #:  DP4122-11
CellPro™ Transfer Pipettes
Catalog # 104026-752
Supplier:  Alkali Scientific
Marketsource
CellPro™ Transfer Pipettes
CellPro™ Transfer Pipettes

Standard bulb, extended tip, individually wrapped, 5 ml, Sterile, 500/pack

Price
$103.78
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Ensure precise liquid transfer with transfer pipettes, featuring a 5 ml large bulb and graduated markings for accuracy.

  • Transparent LDPE
  • Disposable and shatterproof
  • Heat sealable
  • Graduated up to 1 ml
  • Precise, uniform drop size
  • Non toxic and inert
  • Drops/ml: 22 and Bulb draw: 3.5 ml
  • Dimensions: Length 150 mm
  • Temperature range: −196 to +75 °C

These unbreakable, one-piece dropping pipettes eliminate contaminated rubber bulbs, broken glass and exposure to infections materials. These disposable dropping pipettetetes are made of ultra-clear, low density polyethylene (LDPE) and are ideal for microbiology, blood banking, hematology, immunology, and urinalysis. Sterile pipettes are excellent for tissue culture applications. Their low-affinity surface reduces sample, cell or protein loss. Whether you make your selection based on length, bulb draw, pipette capacity or number of drops per ml, one of these ten designs is likely to be suitable for your application. Some have ultra-fine extended tips (DP4133, DP4117, DP4121, DP4122, DP4133) that allow for extremely precise dispensing and access into the narrowest vessels. They can also be heat sealed for airtight sample storage. Their uniform drop size can be used for reproducible spotting of gels and TLC plates, and for dispensing into test plates, ID strips, PCR tubes or 96 well plates.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    5 ml
  • Description:
    Standard bulb, extended tip, individually wrapped
  • Packed:
    500/pack
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.