HPLC Chromatography Vials
Product Details & Documents
Achieve chromatographic excellence with HPLC chromatography vials, designed for precise sample analysis.
- LOW EXPANSION COEFFICIENT: 9 mm Screw thread autosampler vials are made of clear Type 1, Class A borosilicate glass with very low expansion coefficient. It shows excellent chemical resistance to acidic and neutral solutions, due to its relatively low alkaline content even to alkaline solutions.
- ATANDARD UNIVERSAL VIALS: Our HPLC sample vials is 12 mm diameter, 32 mm height, compatible with Agilent (1042, 1050, 1080, 1082, 1084, 1090, 1100, 5890, 6850, 6890, 7670A, 7671A, 7672, 7673A/B, 7683, 7890, 8042), Bruker (8100/8200, Marathon), Varian(Marathon), waters, Thermo, etc.
- 9-425 SCREW VIALS : 2 ml sample vials with unique thread design ensures consistent seal and can be reused, not volatile, easy to use, Amber vial with large writing patch for sample identification.
- PRESLIT PTFE/SILICONE SEPTA - 2 ml Amber GC sample vials included blue ABS screw cap and septa (Blue PTFE/White silicone liner). The pre-slit septa can reduce flat pins curving and When collecting in large quantities, prevent negative pressure from forming in the sample bottle. It is highly recommended to use pre-opening septa for Shimadzu, Hitachi and other autosamplers with finer needle specifications.
- APPLICATION - Standard autosampler vial for HPLC and GC chromatography, sample vials can be used for high performance liquid chromatography and gas chromatography for reliable analysis results.
Alkali Scientific™ HPLC chromatography vials are precision-engineered containers designed for High Performance Liquid Chromatography (HPLC) analysis. These vials are crafted with high-quality materials to ensure optimal performance and reliability in chromatographic separations. With precise manufacturing standards, they provide consistent and reproducible results, making them ideal for analytical laboratories and research facilities. These vials come in various sizes and configurations to accommodate different sample volumes and analysis requirements. Whether used for routine analyses or complex research projects, Alkali Scientific™ HPLC chromatography vials offer superior performance and accuracy, meeting the demands of modern analytical chemistry.
Specifications
- Cap included:Yes
- Capacity:1 ml
- Color:Clear
- Description:HPLC chromatography shell vials 8 mm with Starburst plug cap, WISP 96 style, flat base, 8×40 mm
- Material:Borosilicate glass
- Packaging:200/pack
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



