Order Entry
United States
Orders LinkContactUsLinkComponent
Brady® FR22 Fixed RFID Reader Accessories

Brady® FR22 Fixed RFID Reader Accessories

RFID antenna cable - SMA-male to RP-SMA, black, 32.80" cable length, FR22 Fixed reader, 0.59H×5.91W×6.30"D
Catalog # 77322-124
Supplier:   Brady Worldwide
Supplier #:  311930
Brady® FR22 Fixed RFID Reader Accessories
Catalog # 77322-124
Supplier:  Brady Worldwide
Brady® FR22 Fixed RFID Reader Accessories
Brady® FR22 Fixed RFID Reader Accessories

RFID antenna cable - SMA-male to RP-SMA, black, 32.80" cable length, FR22 Fixed reader, 0.59H×5.91W×6.30"D

Price
$119.71
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

Antennae, cables, power supplies, and other accessories are available.

MUX 16-Port Multiplexer Antenna Enabler for FR22 Fixed RFID Reader - Extend the number of available RFID readings zones with the 16 Port Multiplexer. Use with the FR22 Fixed RFID Reader to extend the number of antenna ports from 4 to 16. Integrates fully with the FR22 fixed RFID reader. External antenna: 16 ports RP-SMA. Frequency: Wide band 865 MHz to 928 MHz.

GA30 RFID Antenna for FR22 Fixed RFID Reader - A high-gain, general purpose antenna, the GA30 RFID Antenna in perfect for applications requiring long read ranges. The FR22 Fixed RFID Reader attaches directly to the GA30. For use on all surfaces, including metal. IP65 rated - protects against dust and moisture, suitable for moderate outdoor use. Circular polarization provides high performance regardless of RFID tag orientation. VESA standard mounting. External antenna: SMA Female connector. Frequency: Wide band 865 MHz to 928 MHz.

BFA915 RFID Antenna for FR22 Fixed RFID Reader - Get advanced RFID reading coverage and accuracy with the BFA (Beam Forming Antenna). It features 28 software-controlled beams, plus an integrated movement and direction detection sensor. Reliable object direction detection and environment mapping. Integrated loud buzzer and high visibility LEDs so it can be read in loud environments. VESA standard mounting. Device indicator: Buzzer for sound indications; 8 high visibility LED bars. Frequency: ETSI 865.6 to 867.6 MHz or FCC/IC 902 to 928 MHz.

GA25 Fixed RFID Reader Antenna -Get high-performance RFID reading while reducing costs with this smaller antenna. Use with FR22 Fixed Reader series devices. Features M5 VESA 100 mounting. External Antenna: SMA Female connector. Frequency: 865 MHz - 867 MHz or 902 MHz - 930 Mhz.

RFID Antenna Cables; SMA-Male to RP-SMA for FR22 Fixed RFID Reader - Connect external antennas to the FR22 Fixed RFID Reader with this antenna cable. Package includes an antenna cable for the FR22 Fixed RFID Reader. Cable length options are 1 m, 3 m, 5 m and 10 m. (Brady FR22 Fixed RFID Reader and antennas sold separately).

RFID Antenna Cable, 8 cm, for GA30 Antenna and FR22 Fixed RFID Reader – Seamlessly connect the GA30 antenna to the FR22 Fixed RFID Reader with this 8 cm RFID antenna cable. Package includes an RFID Antenna Cable - 8cm for FR22 Fixed RFID Reader and GA30 Antenna (FR22 Fixed RFID Reader and antenna sold separately).

Power Supply for FR22 Fixed RFID Reader - No Power over Ethernet (PoE) technology? No problem. This power supply provides an alternative way to power the FR22 Fixed RFID Reader. Package includes the Power Supply for the FR22 Fixed RFID Reader (FR22 Fixed RFID Reader sold separately). For use in North America.

GA30 Back Cover - Protect your FR22 series fixed reader against dust and water with this IP-65 rated enclosure. Designed for use with the GA30 antenna. Resists dust and water. Mounts directly to the back of a GA30 antenna.

Brady IO Connection Box - The IO Connection Box offers a robust and flexible connection of external devices (lights, buzzers) and triggering sources (sensors, buttons) to the FR22 and FR22 Lite RFID readers. Use with FR22 and FR22 Lite fixed RFID readers. Connects to FR22 via mini IO port with included cable. LED Indicators.
2 opto-isolated outputs or 2 relay outputs (configurable with a switch).

 : Includes (1) FR22 Fixed RFID Reader Lite.

Specifications
  • Description:
    RFID antenna cable - SMA-male to RP-SMA, black, 32.80" cable length
  • Dimensions:
    0.59H×5.91W×6.30"D
  • For model:
    FR22 Fixed reader