Digital Water Baths
Dual chambers, 24 L, 500×300×200 mm
Catalog # 470354-086
Irregular Voltage
Supplier: FOUR E#S INDUSTRIAL GROUP INC.
Supplier #: WB401V11-4EUSA
Jump to:
Product Details & Documents
Available in mutiple sizes, these elegant water baths have stainless steel chambers and LED displays.
- Easy-touch glass panel interface
- Adjustable temperature, ambient 5 to 99 °C
- Dry-start protection
- Customizable over-temperature cut-off and alarm
- 2 and 5 L models have a 1 to 999 minute timer; 13 and 24 L models have a 0 to 99 hour and 59 minute timer
- AC 100 - 120 V, 50/60 Hz
Temperature settings can be adjusted with a resolution of 0.1 °C, with great stability and uniformity. Users can switch between Fahrenheit and Celsius as needed. The 13 and 24 L models feature a drainage port for convenience.
Specifications
- Description:Dual chambers, 24 L
- Interior W×D×H:500×300×200 mm
- Cat. No.:470354-086
- Timer:0 - 99 h 59 min
- Model:WB401
- Temperature Stability:±0.3 °C
- Temperature Uniformity:±0.3 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



