Digital Water Baths
Single chamber, 13 L, 300×240×200 mm
470354-080
Irregular Voltage
: WB301V11-4EUSA
Available in mutiple sizes, these elegant water baths have stainless steel chambers and LED displays.
- Easy-touch glass panel interface
- Adjustable temperature, ambient 5 to 99 °C
- Dry-start protection
- Customizable over-temperature cut-off and alarm
- 2 and 5 L models have a 1 to 999 minute timer; 13 and 24 L models have a 0 to 99 hour and 59 minute timer
- AC 100 - 120 V, 50/60 Hz
Temperature settings can be adjusted with a resolution of 0.1 °C, with great stability and uniformity. Users can switch between Fahrenheit and Celsius as needed. The 13 and 24 L models feature a drainage port for convenience.
- Description:Single chamber, 13 L
- Interior W×D×H:300×240×200 mm
- Cat. No.:470354-080
- Timer:0 - 99 h 59 min
- Model:WB301
- Temperature Stability:±0.3 °C
- Temperature Uniformity:±0.5 °C



