Digital Water Baths
Single chamber, 2 L, 138×150×150 mm
Catalog # 470354-082
Irregular Voltage
Supplier: FOUR E#S INDUSTRIAL GROUP INC.
Supplier #: WB101V11-4EUSA
Jump to:
Product Details & Documents
Available in mutiple sizes, these elegant water baths have stainless steel chambers and LED displays.
- Easy-touch glass panel interface
- Adjustable temperature, ambient 5 to 99 °C
- Dry-start protection
- Customizable over-temperature cut-off and alarm
- 2 and 5 L models have a 1 to 999 minute timer; 13 and 24 L models have a 0 to 99 hour and 59 minute timer
- AC 100 - 120 V, 50/60 Hz
Temperature settings can be adjusted with a resolution of 0.1 °C, with great stability and uniformity. Users can switch between Fahrenheit and Celsius as needed. The 13 and 24 L models feature a drainage port for convenience.
Specifications
- Description:Single chamber, 2 L
- Interior W×D×H:138×150×150 mm
- Cat. No.:470354-082
- Timer:1 - 999 minutes
- Model:WB101
- Temperature Stability:±0.5 °C
- Temperature Uniformity:±0.5 °C



