Order Entry
United States
Orders LinkContactUsLinkComponent
Ziath DP5 Cube Rack Reader

Ziath DP5 Cube Rack Reader

Cube standalone with cryoprotection and DP5 standard, 1.2 kg
Catalog # 77321-924
Supplier:   AZENTA US, INC
Supplier #:  DP5-C-STD-80
Ziath DP5 Cube Rack Reader
Catalog # 77321-924
Supplier:  AZENTA US, INC
Ziath DP5 Cube Rack Reader
Ziath DP5 Cube Rack Reader

Cube standalone with cryoprotection and DP5 standard, 1.2 kg

Price
$14,678.79
Log in for availability
Each
Product Details & Documents

A compact, versatile, quick and robust scanner with minimal cabling. The cube rack reader is a 2D datamatrix tube camera reader with a scan and decode time of 1 to 2 seconds. The cube can read all racks on the market including cryoboxes and SBS racks; even 384 racks.

  • Smallest 'scan all' scanner on the market
  • Camera based instrument resulting in rapid imaging and decoding
  • Automation friendly: footprint ideal for benchtop and integration
  • Minimal cabling
  • Includes masks for rack/cryobox compatibility
  • Easy to set up and easy to use; free DP5 software upgrades for life
  • DP5 Cube 2D scanner offers easy, out-of-the-box set up and is delivered pre-calibrated and ready to scan
  • Software includes remote control capability for integration applications

This instrument can scan all racks in the SBS format, regardless of the conguration or number of tubes, and by a quick and easy change of mask (included as standard) it can also scan all cryobox formats.

Our new automatic rack type detection feature means that you no longer have to configure the cube for all rack types. Simply place your rack on the scanning window and the software will determine rack type and run the scan - easy.

Compatible with 24, 48, 96, 240, 384 position SBS racks. Compatible with 81, 100, 196 position cryoboxes. Compatible with all commercially available datamatrix 2D coded tubes. Export data as CSV, Text, XLS, XML, JSON, Python, DB, PNG or E-mail. Operating system on host PC: Windows® 10, 11.

With Cryoprotection: Prevents the scanner window from misting when scanning a cold rack from a freeze. The passive technology does not use heat or blown air.

Certifications: CE marked.

Ordering information: Two-year warranty.

Packaging: One reader system per case.

Specifications
  • Description:
    Cube standalone with cryoprotection and DP5 standard
  • Weight:
    1.2 kg
  • Cat. No.:
    77321-924
  • W×D×H:
    152×174×146 mm
  • Power:
    Input: 100 - 240 VAC; output: 5 VDC, 4 A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.