Order Entry
United States
Orders LinkContactUsLinkComponent
 

DualClean™ Softwall Strip Cleaner, Contec

DualClean™ Replacement Star Keeper, 1.25" dia., Plastic
Catalog # 77282-228
Supplier:   Contec
 :  P191061E
DualClean™ Softwall Strip Cleaner, Contec
Catalog # 77282-228
Supplier:  Contec
DualClean™ Softwall Strip Cleaner, Contec
DualClean™ Softwall Strip Cleaner, Contec

DualClean™ Replacement Star Keeper, 1.25" dia., Plastic

Price
$1.63
New Customer Promotional Price
Log in for availability
Each
Product Details & Documents

The DualClean™ Softwall Strip Cleaner is ideal for cleaning strip curtains and barriers in clean workspace enclosures and ISO Class 5 isolated cleanroom work cells.

  • Stainless steel frame securely holds wiping covers for uniform strip contact
  • Cleans both sides of strip curtain, up to 12" wide in one pass
  • Tension on strip is easily controlled
  • Prevents cleaning covers from twisting and binding
  • Can be sterilized by most common methods, making it ideal for critical environments
  • Traps and removes contaminants
  • Extremely clean and durable
  • Compatible with most common solvents and disinfectants

The DualClean™ Softwall Strip Cleaner is a unique system that enables one operator to easily and quickly clean both sides plastic strip curtains in a single pass, up to 12" in width. The system consists of a fabric cover that is snugly installed over a stainless steel frame with two curved-surface arms. Each curtain strip to be cleaned is positioned between the two arms of the frame, with the arms contacting both sides of the curtain at once. With slight tension maintained on the curtain strip, the cleaner is moved down the length of the strip, easily and uniformly cleaning both sides of the entire length of the strip.

The DualClean™ system can be used with two different fabric covers to provide the best cleaning performance for a variety of curtain types and environments. The microfiber cover removes and traps dust and other visible contaminants. The Quiltec® knit polyester cover is ideally suited to more critical environments. For highly critical environments like ISO Class 5 cleanrooms, the Quiltec® cover is available sterile and triple bagged. Using the QuickConnect™ system, the DualClean™ frame may be attached to a wide variety of handles. The short telescoping fiberglass handle is recommended. The electropolished, stainless steel frame is resistant to most chemicals and disinfectants and may be sterilized by common methods including gamma irradiation, ethylene oxide, or autoclave.

Specifications
  • Description:
    DualClean™ Replacement Star Keeper
  • Dimensions:
    1.25" dia.
  • Material:
    Plastic