Round Bottom Flasks, Angular, 3-Necked
250 ml, Center socket 24/40, side sockets 24/40
Catalog # 470353-236
Supplier: United Scientific Supplies
Supplier #: UN3NKFK250
Jump to:
Product Details & Documents
Round bottom boiling flasks with three necks of equal socket joints.
- 24/40 ground glass joints
- Made from heavy-duty ASTM E-438 Type 1, Borosilicate 3.3 glass
- Strain point: 515 °C
- Annealing point: 565 °C
- Softening point: 820 °C
Three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Flasks feature uniform wall thickness for superior mechanical strength and hand shock resistance.
Specifications
- Capacity:250 ml
- Description:Center socket 24/40, side sockets 24/40



