Order Entry
United States
Orders LinkContactUsLinkComponent
 

Excelis™ Microscope Cameras

ACCU-CAM WiFi camera, AU-AC-WIFI, 2 MP, CMOS
  470351-124
 :  AU-AC-WIFI
Excelis™ Microscope Cameras
  470351-124
Excelis™ Microscope Cameras
Excelis™ Microscope Cameras

ACCU-CAM WiFi camera, AU-AC-WIFI, 2 MP, CMOS

 
$821.75
   
Each
 
 

These microscope cameras will deliver superior performance and crisp images.

Excelis™ HDMI series
The Excelis™ HDMI series delivers live HD viewing with the convenience of built-in/on-board software. Because of this feature, a PC is not required to observe the specimen under the microscope.
The HDMI series features three different camera options:
- An HDS model includes an HD monitor designed to be mounted to the camera itself.
- The HD Lite models do not offer camera calibration and measurement in the on-board software.
- The new 4K microscope camera delivers a true UHD 4K experience, with outstanding color reproduction and fast live video.
All Excelis™ HD microscope cameras can be operated with both built-in software and CaptaVision+ software with its full suite of features.

Excelis™ USB cameras (MPX Series)
The MPX series offers higher performance in a compact package, perfect for the discriminating microscopist. The MPX series features a range of 5, 6, and 20-megapixel microscope cameras, including:
- The MPX-5C Pro CMOS camera delivers high-quality 5 MP images that rival images from much higher-priced CCD cameras.
- The MPX-20C CMOS delivers crisp, high-resolution 20 MP images.
- The MPX-6C generates impressive 6 MP images.
- The MPX-20RC is ideal for low light-level applications, such as fluorescence. With cooling technology built in, the MPX-20RC generates images with high resolution, high sensitivity, and low noise.
All MPX series microscopy cameras are controlled using CaptaVision+ for either PC or Mac OS.

CaptaVision+ Imaging Software
All of our Excelis™ cameras come with our full-featured CaptaVision+ software (available for PC and Mac) for precise camera control, image adjustment, measurements, and reporting.

Digital microscope cameras work well with microscopes designed with camera ports (also known as trinocular ports). However, all hope is not lost if you do not have a trinocular viewing head on your microscope. You can still mount a camera to your monocular or binocular microscope using an eyepiece adapter. Simply connect the 4K or HD microscope camera to the adapter and slide the adapter into an eye tube in place of an eyepiece.

 
  • Model:
    AU-AC-WIFI
  • Resolution:
    2 MP
  • Sensor type:
    CMOS
  • Description:
    ACCU-CAM WiFi camera
  • Lens Mount:
    0.35× camera adapter recommended
  • Interfaces:
    USB 2.0 (to Windows PC only), WiFi (5 GHz), Ethernet (LAN), HDMI
  • Cat. No.:
    470351-124
  • Sensor size:
    1/2.8"
  • Computer Requirements:
    PC app requires Windows 7 and up (64-bit), i5 8th Gen Quad Core processor or better, 32 GB free disk space; 4 GB memory; Mobile app requires Android 5.0 or higher or iOS 11.0 or higher, and support for WiFi IEEE802.11ac protocol
  • Exposure Time:
    Automatic and Manual
  • Frame Rate:
    50 fps @ 1920×1080
  • Power supply:
    WiFi: DC 5 V/1 A Power Cord via USB cable and adapter
    USB: Direct-connect 5 V, power through USB Cable
  • Software:
    SKYE View
  • Supported OS:
    Mobile app for Android and iOS, PC app for Windows
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.