Order Entry
United States
Orders LinkContactUsLinkComponent
Optimum Growth® Sampling and Multiport Flasks

Optimum Growth® Sampling and Multiport Flasks

Optimum Growth™ flask with sampling port, threaded top, sampling vent cap, 0.2 µm PTFE ventilation, Male Luer lock connection, 128 µl sample tubing, 250 ml, Translucent, Sterile, Screw cap
Catalog # 76808-426
Supplier #:  931111-SP
Optimum Growth® Sampling and Multiport Flasks
Catalog # 76808-426
Optimum Growth® Sampling and Multiport Flasks
Optimum Growth® Sampling and Multiport Flasks

Optimum Growth™ flask with sampling port, threaded top, sampling vent cap, 0.2 µm PTFE ventilation, Male Luer lock connection, 128 µl sample tubing, 250 ml, Translucent, Sterile, Screw cap

Price
$1,520.00
Log in for availability
Case of 50
Minimum order quantity is 1
Product Details & Documents

Thomson’s Optimum Growth® Sampling and multiport flasks are engineered for contamination-free sampling, aseptic feeding, and sterile media transfer, making them ideal for seed train development, upstream bioprocessing, and closed-system cell culture maintenance. These flasks eliminate the need for rocker bioreactors, transfer containers, and tube fusing setups while maintaining sterility and shaker compatibility throughout the workflow.

  • Available in multiple sizes

  • One-way sampling valve allows safe and aseptic sampling while the flask remains in the shaker or on the benchtop
  • Streamlines workflows and minimizes time, contamination risk, and handling complexity
  • Closed system designs helps maintain sterility throughout use, reducing contamination risk and supporting GMP compliance

Together, these flasks deliver a powerful combination of ease-of-use, contamination control, and operational flexibility, making them a leading choice for modern upstream bioprocessing workflows.

Thomson’s Optimum Growth® Sampling Flasks feature integrated one-way valves that enable aseptic sampling directly in the shaker or on the benchtop, helping reduce contamination risk and improve efficiency, especially in high-throughput environments. These flasks are available in multiple sizes with integrated one-way sampling valves, allowing aseptic sampling without removing the cap. Their design streamlines workflows and minimizes time, contamination risk, and handling complexity. The 0.2 µm PTFE vented caps support sterile gas exchange and maintain culture integrity.

Thomson’s Optimum Growth® Multiport flasks offer integrated ports that enable closed-system feeding, sampling, and media transfer, supporting sterile workflows without the need to open the flask, even during extended culture periods. These flasks are available in multiple sizes with a one-way sampling valve that allows safe and aseptic sampling while the flask remains in the shaker or on the benchtop. A two-way Luer lock port supports sterile feeding, inoculation, and direct media transfer to larger vessels with no tube fusing required, as media can be added or withdrawn through integrated ports. Their design eliminates the need for cell bags up to 50 L, reducing cost and complexity. Compatible with multi-day batch feeding in shaker environments, multiport flasks include sterile, pre-attached tubing for plug-and-play integration into cleanroom workflows.

Specifications
  • Cap type:
    Screw cap
  • Sterility:
    Sterile
  • Capacity:
    250 ml
  • Color:
    Translucent
  • Description:
    Optimum Growth™ flask with sampling port, threaded top, sampling vent cap, 0.2 µm PTFE ventilation, Male Luer lock connection, 128 µl sample tubing
Accessories

Product Information

  • Catalog #
    Dimensions
    Availability
    Price
  • 8-position carrier for 125 ml Optimum Growth® flasks
    8-position carrier for 125 ml Optimum Growth® flasks
    76808-360
    10.75×5"
    Log in for availability
    Each - $843.00

Product Information

  • Catalog #
    Dimensions
    Availability
    Price
  • 8-position carrier for 250 ml Optimum Growth® flasks
    8-position carrier for 250 ml Optimum Growth® flasks
    76808-362
    13.4×6"
    Log in for availability
    Each - $843.00

Product Information

  • Catalog #
    Ø
    Availability
    Price
  • Stand with ring for inverting 1.6 and 2.8 L Optimum Growth® flasks
    Stand with ring for inverting 1.6 and 2.8 L Optimum Growth® flasks
    76808-514
    5" ring
    Log in for availability
    Each - $231.00

Product Information

  • Catalog #
    Ø
    Availability
    Price
  • Stand with ring for inverting 5 L Optimum Growth® flasks
    Stand with ring for inverting 5 L Optimum Growth® flasks
    76808-510
    7" ring
    Log in for availability
    Each - $231.00

Product Information

  • Catalog #
    Ø
    Availability
    Price
  • Ring only for inverting 1.6 and 2.8 L Optimum Growth® flasks
    Ring only for inverting 1.6 and 2.8 L Optimum Growth® flasks
    76808-516
    5" ring
    Log in for availability
    Each - $115.00

Product Information

  • Catalog #
    Ø
    Availability
    Price
  • Ring only for inverting 5 L Optimum Growth® flasks
    Ring only for inverting 5 L Optimum Growth® flasks
    76808-512
    7" ring
    Log in for availability
    Each - $115.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® vent caps for 500 ml flasks
    Optimum Growth® vent caps for 500 ml flasks
    76808-548
    Sterile
    Log in for availability
    Case of 25 - $268.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® 1.6 L flask and bioreactor exhaust caps
    Optimum Growth® 1.6 L flask and bioreactor exhaust caps
    76808-330
    Sterile
    Log in for availability
    Case of 8 - $1,540.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® vent caps for 1.6 L, 2.8 L, and 5 L flasks
    Optimum Growth® vent caps for 1.6 L, 2.8 L, and 5 L flasks
    76808-554
    Sterile
    Log in for availability
    Case of 24 - $410.00

Product Information

  • Catalog #
    Material
    Sterility
    Availability
    Price
  • Rapid Clear® cap 3000
    Rapid Clear® cap 3000
    76808-350
    Polypropylene
    Sterile
    Log in for availability
    Case of 4 - $1,160.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® vent caps for 125 ml flasks
    Optimum Growth® vent caps for 125 ml flasks
    76808-544
    Sterile
    Log in for availability
    Case of 50 - $446.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® vent caps for 250 ml flasks
    Optimum Growth® vent caps for 250 ml flasks
    76808-546
    Sterile
    Log in for availability
    Case of 50 - $446.00

Product Information

  • Catalog #
    Sterility
    Availability
    Price
  • Optimum Growth® low evaporation caps for 1.6, 2.8, and 5 L flasks
    Optimum Growth® low evaporation caps for 1.6, 2.8, and 5 L flasks
    76808-354
    Sterile
    Log in for availability
    Case of 24 - $288.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.