Brady® Solvent-Resistant Polyester Labels
Polyester, Black on white, BMP41;BMP51;BMP53;M511, 0.25H×1.9"W, 160 labels/roll
Catalog # 76795-906
Supplier: Brady Worldwide
Supplier #: 170774
Jump to:
Product Details & Documents
Specialized labels are ideal for lab applications where durability to environmental and chemical conditions is key.
- Permanent acrylic adhesive
- Matte finish
- Autoclavable material is suitable for cryogenic storage
- Recommended ribbon: R4300 (94000-380)
Durable labels are designed to withstand extreme temperatures and short-term exposure to chemicals such as xylene, DMSO, and ethanol. Made with a permanent acrylic adhesive for secure bonding to flat, smooth surfaces such as stainless steel and polypropylene.
Certifications: UL recognised, CSA accepted. Halogen-free (DIN VDE 0472/part 815). Approvals are for white material only.
Specifications
- For Use With:BMP41;BMP51;BMP53;M511
- Color:Black on white
- Dimensions:0.25H×1.9"W
- Material:Polyester
- Packaging:160 labels/roll
- Cat. No.:76795-906



