KIT VIAL 2ML CLR 9MM SS ID BLSC PP PK100
Catalog # TS6AK595W
Supplier: Thermo Scientific
KIT VIAL 2ML CLR 9MM SS ID BLSC PP PK100
Catalog # TS6AK595W
Supplier: Thermo Scientific
Supplier Number: 6AK595W
Frequently Bought Together
CrossLab CE and CE/MS Filters and Frits, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
GC Autosampler Syringes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
Corning® DMEM (Dulbecco's Modification of Eagle's Medium), Corning
Supplier: Corning
VWR® Inserts for Wide Opening Vials
Supplier: VWR International
Gas Clean Purification System, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Inserts for High Recovery Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
VWR® 4 ml Screw-Thread Vials, Kits, and Caps
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
VWR® 9 mm Screw-Thread Vials
Supplier: VWR International