- Catalog No:
- MFLX07576-50
- MFLX07576-50-EU
- MFLX07576-50-CH
- MFLX07576-50-IT
- MFLX07576-50-IL
- MFLX07576-50-UK
- MFLX07576-50-AU
- MFLX07576-50-DK
- MFLX07576-50-IN
- Model:
- 07576-50
- 07576-50
- 07576-50
- 07576-50
- 07576-50
- 07576-50
- 07576-50
- 07576-50
- 07576-50
- Min. motor RPM:
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- Motor:
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- Motor hp:
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- Control Type:
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital dispensing:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Drive height:
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- 278 mm (10.9")
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Drive length:
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- 330 mm (13")
- Drive width:
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- 236 mm (9.3")
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Remote I/O:
- EtherNet/IP, ProfiBus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, ProfiBus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, ProfiBus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, ProfiBus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- EtherNet/IP, ProfiBus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Yes (with cavity style heads only)
- Sensor input:
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Pressure, 0 - 20 mA, 0 - 10 V
- Sensor input accuracy (aux port):
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- ±0.2% full scale
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- ±0.1% (6 rpm at 6000 rpm)
- Type of pump heads accepted:
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Micropump A-mount and B-mount gear pump heads
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
- Two years
Versatile gear pump drives for high-accuracy, pulseless fluid delivery – with an intuitive touch-screen interface.
- Powerful, space-efficient drives accept all Micropump A and B mount gear pump heads
- Pulseless gear flow technology allows for high repeatability over long duration
- High viscosity capability (0.2 to 1500 centipoise)
- 12.7 cm (5'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Save and recall up to 50 programs to simplify up set up and reduce errors
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Built-in connectivity options include EtherNet/IP™, PROFIBUS, analog I/O, and serial control
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
- Drive housing is constructed of 316 stainless steel – IP 66 and NEMA 4X rated for washdown
- Choose cavity style pump heads for higher efficiency or reversible flow with better suction lift
- Choose suction shoe pump heads for higher repeatability against back pressure and better temperature performance
The Masterflex® MasterSense™ gear pump drive provides high-repeatability, low-maintenance, and excellent chemical compatibility in high pressure environments. Increase process reliability by utilizing integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature flow up to 6.2 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.
Ideal for low pulsation applications which require high repeatability such as lipid nanoparticle encapsulation (mRNA), tablet spray coating, viscous fluid handling, circulation and spraying systems, solvent extraction, ink circulation, research and development, and pulp and paper processing. Recommended for clean process fluids up to 1500 centipoise. Use of a particulate filter is highly recommended if particulates may be present.
Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLX78006-90). A 31-pin connector allows analog input and output controls or use of a footswitch.
- Maximum Flow Rate:6200 ml/min
- Power:90 - 260 VAC; 50/60 Hz
- Control Type:Digital
- Frequency:50/60 Hz
- Voltage:90 - 260 VAC
- Description:MasterSense™ gear pump process drive, 100 - 6000 rpm, 115/220 VAC
- Environmentally Preferable:
- Model:07576-50
- Digital dispensing:Yes
- Drive height:278 mm (10.9")
- Drive IP rating:IP 66
- Drive length:330 mm (13")
- Drive width:236 mm (9.3")
- Min. motor RPM:100 rpm
- Motor hp:1/3
- Remote I/O:EtherNet/IP, ProfiBus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes (with cavity style heads only)
- Speed control:±0.1% (6 rpm at 6000 rpm)
- Type of pump heads accepted:Micropump A-mount and B-mount gear pump heads
- Washdown capable:Yes
- Sensor input:Pressure, 0 - 20 mA, 0 - 10 V
- Sensor input accuracy (aux port):±0.2% full scale
- Motor:250 W
- Speed:Variable
- Warranty:Two years
- Cat. No.:MFLX07576-50
- Max. Motor RPM:6000 rpm
- Housing material:Stainless steel
- Plug type:US