About this item
Built for bioprocess applications - designed for ease of use and process flexibility.
- Single-action opens pump head and occlusion surface - so tubing changes are fast and easy
- Hard-coat anodized aluminum construction is extremely durable and corrosion resistant - ready to withstand washdown environments and common sanitizing solutions
- Stainless steel (SS) rotor/roller assembly for durability and chemical resistance
- Guide rollers stabilize tubing and ensure quiet operation
- Efficient operational footprint saves bench space and provides installation flexibility
- C-shaped design allows tubing to enter and exit the same side of the pump head - facilitates connection to tubing inlet and outlet
- Integrated open-head sensor shuts down drive when head is opened
- Models for Masterflex® I/P® precision and high-performance precision tubing sizes in all formulations
Ideal for bioprocess and production applications requiring a single pump head, this durable three-roller pump head produces flow rates up to 19 LPM-the highest of any I/P pump head. Simple to load, it accepts Masterflex® I/P® pump tubing for greater pressure generation and suction lift, enhanced ability to pump viscous fluids, and longer tubing life. Fixed tubing retention holds tubing securely in place and prevents movement while in the head.
The I/P® Rapid-Load® pump heads are compatible with I/P® pumps that accept two or more pump heads. Drives that accept two heads have sufficient torque to drive all formulations of pump tubing even under difficult conditions such as high back pressure.
This pump head is recommended for use with an I/P® drive equipped with open-head sensor functionality.
- Maximum Flow Rate:13000 ml/min (3.4 gal./min)
- No. of Channels:1
- Pump series:I/P
- Description:Masterflex® I/P® Rapid-Load® pump head for precision tubing, anodized aluminium housing, stainless steel rotor, 77603-20
- Height:165 mm (6.5")
- Length:108 mm (4.27")
- Environmentally Preferable:
- Model:77603-20
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:Yes
- Optimum RPM range:0.1 - 650 rpm
- Suction lift:8.8 m (29')
- Tubing retention:Manual
- Tubing sizes accepted:I/P® 26, I/P® 73, I/P® 82
- Volume per revolution with I/P 26 tubing:6.7 ml
- Volume per revolution with I/P 73 tubing:13.7 ml
- Volume per revolution with I/P 82 tubing:20.8 ml
- No. of rollers:3
- Warranty:2 years
- Cat. No.:MFLX77603-20
- Rotor Material:Stainless steel
- Width:222 mm (8.75")
- Housing material:Anodized aluminum