2D Coded Sample Storage Tubes, 0.5 ml, 96-format, External Thread, Azenta Life Sciences
Product Details & Documents
Azenta Life Sciences 2D coded tubes provide a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
- Secure sample storage and tracking
- Permanently laser etched, 2D-code on base
- 100% Quality Control, each tube is tested to ensure both readability and uniqueness
- Manufactured using an advanced process which results in a one-piece jacket tube from high-quality virgin polypropylene
- Suitable for cryogenic storage as low as –196 °C (not for use in liquid phase nitrogen)
- 2D-codes readable without removing tubes from racks
Designed and developed with broad compatibility in mind, the tubes perform without compromise in conjunction with automated barcode reading, capping and sample management systems from Azenta Life Sciences and all other industry-recognized manufacturers. Provides a lifelong and secure chain of custody for samples in biobanks, compound libraries and a broad range of biological and chemical stores, including cryogenic storage.
Each tube carries a unique and permanent high-contrast 2D code tube identifier on the base of the tube readable in frost or condensation conditions, or when damaged. Manufactured from high-quality virgin polypropylene.
Ordering information: Available bulk uncapped or capped.
Specifications
- Cap included:No
- Capacity:0.50 ml
- Description:2D coded sample storage tubes
- Packaging:96 tubes/rack, 10 HighBase racks/case
- Diameter ×H:6.5×26.4 mm
- Max. capacity:0.52 ml
- Height with cap:29.8 mm
- Cat. No.:76637-076
- Height in rack:30.3 mm
- Overall rack height incl. lid:32.9 mm
- Centre to centre:9.0 mm
- Ext.Ø with cap:8.7 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



