SPECIMEN OBJECT DISK FOR LEICA 30 MM
Catalog # MSPP-370085
Supplier: IMEB INC MS
SPECIMEN OBJECT DISK FOR LEICA 30 MM
Catalog # MSPP-370085
Supplier: IMEB INC MS
Supplier Number: 370085
Frequently Bought Together
GC Autosampler Syringes, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
CrossLab CE and CE/MS Filters and Frits, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Headspace Vials and Caps, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Inserts for High Recovery Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® Shell Vial and Plug Cap
Supplier: VWR International
VWR® 11 mm Snap Ring Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Corning® Trypsin
Supplier: Corning
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Supplier: VWR International
Screw Top Vials and Caps, 2 ml, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® Disposable Serological Pipettes
Supplier: VWR International
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Supplier: VWR International
Cool On-Column (COC) Inlet for GC, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
High Recovery Vials and Inserts, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Supplier: VWR International
Closures for 2 ml Screw Top Vials, Agilent Technologies
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Glass Coverslips, 30mm, Bioptechs Inc.®
Supplier: BIOPTECHS INC.
VWR® 9 mm Screw-Thread Vials
Supplier: VWR International