CPC® Twist-to-Connect Quick-Disconnect Fitting, Hose Barb Body, Polysulfone, Straight-Through, 3/4" ID, MPU171239; 10/PK
Catalog # MFLX31310-00BLK
Supplier: Colder Products
About this item
Twist-to-Connect locking mechanism protects against accidental disconnects.
- Shrouded, leak-free seal protects against contamination
- Provides rapid media transfer with smooth inner bore
These CPC® Twist-to-Connect quick-disconnect fittings feature an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. To assemble, place the insert in the coupling body and twist to lock. An audible click ensures your connection. A smooth inner bore and leak-free seal protect your process against contamination. All couplings are made from USP Class VI-compliant polysulfone with platinum-cured silicone seals.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):¾"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. Temperature:149 °C (300 °F)
- Seal material:Platinum-Cured Silicone
- Description:Twist-to-Connect Quick-Disconnect Fitting, Hose Barb Body, Polysulfone, Straight-Through, ³/₄" ID, MPU171239; 10/PK
- Environmentally Preferable:
- Min. Temperature:–40 °C (–40 °F)
- Sterilization:Autoclave or gamma
- Max. Operating Pressure:35 psi
- Warranty:1 year
- Cat. No.:MFLX31310-00BLK
- Fitting Material:Polysulfone
Frequently Bought Together