Order Entry
United States
ContactUsLinkComponent
CPC® High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Insert, Valved, 3/4" ID, NSHD22012; 5/PK
CPC® High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Insert, Valved, 3/4" ID, NSHD22012; 5/PK
Catalog # MFLX31309-58BLK
Supplier:  Colder Products
undefined
CPC® High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Insert, Valved, 3/4" ID, NSHD22012; 5/PK
Catalog # MFLX31309-58BLK
Supplier:  Colder Products
Supplier Number:  NSHD22012

About this item

Virtually eliminate any loss of product with this leak-free design.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Non-spill design virtually eliminates spills, minimizes downtime and enhances operator safety
  • Easy one-hand operation

These CPC® high-flow, non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line—protects process purity and minimizes loss due to accidental disconnects. These NSH series couplings feature a 100% springless and metal-free flow path.

A complete coupler requires a fitting body and an insert (order separately).

  • Barb size/tubing int.Ø (port 1):
    ¾"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Valved
  • Max. Temperature:
    49 °C (120 °F)
  • Seal material:
    EPDM
  • Description:
    High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Insert, Valved, ³/₄" ID, NSHD22012; 5/PK
  • Environmentally Preferable:
  • Min. Temperature:
    0 °C (32 °F)
  • Max. Operating Pressure:
    120 psi
  • Warranty:
    1 year
  • Cat. No.:
    MFLX31309-58BLK
  • Fitting Material:
    PP
Frequently Bought Together