CPC® High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Body, Valved, 3/4" ID, NSHD17012; 5/PK
MFLX31309-55BLK
Virtually eliminate any loss of product with this leak-free design.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Non-spill design virtually eliminates spills, minimizes downtime and enhances operator safety
- Easy one-hand operation
These CPC® high-flow, non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line—protects process purity and minimizes loss due to accidental disconnects. These NSH series couplings feature a 100% springless and metal-free flow path.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):¾"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. Temperature:49 °C (120 °F)
- Seal material:EPDM
- Description:High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Body, Valved, ³/₄" ID, NSHD17012; 5/PK
- Environmentally Preferable:
- Min. Temperature:0 °C (32 °F)
- Max. Operating Pressure:120 psi
- Warranty:1 year
- Cat. No.:MFLX31309-55BLK
- Fitting Material:PP
Frequently Bought Together