Smiths Medical® Fitting, Polycarbonate, Three-Way Stopcock, Male Luer Lock, Non-Sterile; 1000/PK
Catalog # MFLX30600-02BLK
Supplier: ICU MEDICAL, INC.
Specifications
See all product configurations- Wetted Materials:
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Polycarbonate
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Regulate flow without any leaking.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Choose stopcocks with either a male luer lock or a male luer slip. Handle rotates 90° on one-way stopcocks, 180° on three-way stopcocks, and 360° on four-way stopcocks. All have PC body and HDPE stem.
- Flow pattern:Three-Way
- Description:Fitting, Polycarbonate, Three-Way Stopcock, Male Luer Lock, Non-Sterile; 1000/PK
- Environmentally Preferable:
- Wetted Materials:Polycarbonate
- Warranty:Out of box
- Cat. No.:MFLX30600-02BLK
- Inlet Port:Female luer
- Outlet Port:Male luer lock
Frequently Bought Together