VWR® General Purpose Laboratory Freezer with Manual Defrost (30 cu. ft.)
Catalog # 76580-204
Supplier: VWR International
Specifications
- Temperature range:‒15...‒25 °C
- Capacity:850 L (30 cu.ft.)
- Description:General purpose laboratory freezer solid door manual defrost 30 cu. ft.
- Environmentally Preferable:
- Cat. No.:76580-204
- Electrical:115 V, 60 Hz, 6 A, ⅓ HP
- Defrost:Manual
- Door Type:1 solid door, right hinged
- Shelves/drawers:4 fixed shelves
- Weight:166 kg (365 lbs.)
- Exterior W×D×H:908×870×1842 mm (35¾×34¼×72½")
- Interior W×D×H:813×572×1638 mm (32×22×64½")
Specifications
About this item
These VWR® Standard Series laboratory freezers provide quality cold storage at an economical pricepoint.
- Mechanical thermostat
- Keyed door lock
- High density foam insulation
- Four fixed shelves
- Manual defrost
These manual defrost laboratory freezers offer professional cold storage for scientific and industrial settings. Units come equipped with mechanical thermostats, keyed door locks, and interior shelving. These general purpose refrigerators provide multi-functional features in a cost-effective design.
Material: White powder coat
Certifications: UL/C-UL listed.
Frequently Bought Together