Cole-Parmer® Essentials Mountable Cable Ties
18 pound nylon mountable cable/zip ties, White, 11.43 cm (4.5"), 2.2 cm (0.87") max. bundle Ø, 18 lbs.
Catalog # 76579-892
Supplier: Antyila Scientific
Supplier #: 06842-52
Jump to:
Product Details & Documents
Mountable cable ties offer two products in one. Easily bundle cables together and permanently screw mount the ties to a wall, panel, or other surfaces using the integrated mounting eyelet on the cable tie head.
- Requires no additional clips or mounts
- Self-lock feature securely bundles wires and cables keeping them neat and organized
Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam. Class: V-2. Ties withstand temperatures to 85 °C (185 °F ) and have a melting point of 257 °C (495 °F).
Specifications
- Ø:2.2 cm (0.87") max. bundle Ø
- Color:White
- Description:18 pound nylon mountable cable/zip ties
- Length:11.43 cm (4.5")
- Tensile strength:18 lbs.



