ADAPTER MP1 F/ PENDOTECH PRESSURE
Catalog # MFLX07526-90
Supplier: Avantor Fluid Handling
CE Compliant
IP66 washdown
About this item
Designed for simplified integration of a single PendoTECH™ pressure sensor into Masterflex® MasterSense™ pump systems.
- Add critical pressure monitoring to your workflow
- Specifically designed for PendoTECH™ single-use pressure sensors
- Perfect for tangential-flow filtration, depth filtration, harvest, bulk transfer, chromatography and fill applications
- IP 66 washdown housing
- CE compliance
- ABS housing for wipe-down and cleanability
- MP1 Adaptor for PendoTECH™ pressure sensors
- Order sensors separately
MasterSense™ M1 adaptors allow for simplified connection of PendoTECH™ single-use pressure sensors into MasterSense™ peristaltic pump systems. MP1 is designed for benchtop. Adaptor kits include everything needed for initial process.
Install sensors downstream of pump to detect static and dynamic process pressure and to avoid downtime.
Choose the started kit with the appropriate tubing size/process connection for your application, or purchase the MP1 unit and sensors ala cart.
Certifications: CE certified.
Ordering information: PendoTECH™ pressure sensors allow for easy incorporation into single-use systems aseptic control. Order additional pressure sensors separately.
- Accuracy:±0.2%
- Max. Pressure:75 psi
- Description:Stand alone MP1 adaptor; Masterflex® MP1 adaptor for PendoTECH™ single use pressure sensors, for MasterSense™ pump systems
- Environmentally Preferable:
- Tubing sizes accepted:All (order sensors separately)
- Cat. No.:MFLX07526-90
- Includes:—
Frequently Bought Together