Order Entry
United States
ContactUsLinkComponent
CPC® NS4 Non-Spill Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, 3/8" ID, NS4D17006; 25/PK
CPC® NS4 Non-Spill Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, 3/8" ID, NS4D17006; 25/PK
Catalog # MFLX31603-31BLK
Supplier:  Colder Products
undefined
CPC® NS4 Non-Spill Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, 3/8" ID, NS4D17006; 25/PK
Catalog # MFLX31603-31BLK
Supplier:  Colder Products
Supplier Number:  NS4D17006 (25PK)

About this item

Stop leaks in your line—spillage as low as 0.10 ml.

  • Non-spill design virtually eliminates spills, minimizes downtime and enhances operator safety
  • Easy one-hand operation

These CPC® non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line—protects process purity and minimizes loss due to accidental disconnects. The NS4 and NS6 series non-spill couplings confirm secure engagement with an audible click.

The NS4 series offers a spillage rate of <0.1 ml. The NS6 series offers a spillage rate of <0.3 ml.

Choose one body and one insert, each from the same coupling series (NS4 or NS6) for a fitting that will work in multiple applications.

  • Barb size/tubing int.Ø (port 1):
    ⅜"
  • Connection Type:
    Quick-Disconnect x Barb
  • Max. Temperature:
    71 °C (160 °F)
  • Seal material:
    EPDM
  • Description:
    NS4 Non-Spill Quick-Disconnect Fitting, Hose Barb Body, Polypropylene, ³/₈" ID, NS4D17006; 25/PK
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. Temperature:
    0 °C (32 °F)
  • Sterilization:
    Ethylene oxide (ETO) or gamma
  • Max. Operating Pressure:
    120 psi
  • Warranty:
    1 year
  • Cat. No.:
    MFLX31603-31BLK
  • Fitting Material:
    PP
Frequently Bought Together