Order Entry
United States
ContactUsLinkComponent
CPC® Quick-Disconnect Fitting, Complete Hosebarb Coupling, Polysulfone, ³/₈" Int.Ø, 1044100; 250/PK
CPC® Quick-Disconnect Fitting, Complete Hosebarb Coupling, Polysulfone, ³/₈" Int.Ø, 1044100; 250/PK
Catalog # MFLX31306-05BLK
Supplier:  Colder Products
undefined
CPC® Quick-Disconnect Fitting, Complete Hosebarb Coupling, Polysulfone, ³/₈" Int.Ø, 1044100; 250/PK
Catalog # MFLX31306-05BLK
Supplier:  Colder Products
Supplier Number:  1044100 (250PK)
  • Max. Operating Pressure:
  • 60 psi
  • 120 psi
  • 120 psi
  • 120 psi
  • 60 psi
  • 120 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • 60 psi
  • Max. Temperature:
  • 148 °C (300 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 82 °C (180 °F)
  • 148 °C (300 °F)
  • 82 °C (180 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. Vacuum:
  • 634 mm Hg (25" Hg)
  • 711 mm Hg (28" Hg)
  • 711 mm Hg (28" Hg)
  • 711 mm Hg (28" Hg)
  • 634 mm Hg (25" Hg)
  • 711 mm Hg (28" Hg)
  • 634 mm Hg (25" Hg)
  • 634 mm Hg (25" Hg)
  • 634 mm Hg (25" Hg)
  • 634 mm Hg (25" Hg)
  • Min. Temperature:
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Sterilization:
  • Autoclave or gamma
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or gamma
  • Autoclave or ethylene oxide (ETO)
  • Autoclave or gamma
  • Autoclave or gamma
  • Autoclave or gamma
  • Autoclave or gamma
  • Warranty:
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • 3 Months
  • Currently Viewing

Specifications

About this item

Fittings connect in a snap.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Acetal fittings are ideal for use with corrosive fluids
  • Polycarbonate and polysulfone materials meet USP Class VI requirements

These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.

Complete couplings include one fitting insert and one fitting body.

  • Barb size/tubing int.Ø (port 1):
    ⅜"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Max. Temperature:
    148 °C (300 °F)
  • Description:
    Quick-Disconnect Fitting, Complete Hosebarb Coupling, Polysulfone, ³/₈" Int.Ø, 1044100; 250/PK
  • Environmentally Preferable:
  • Min. Temperature:
    –40 °C (–40 °F)
  • Max. Vacuum:
    634 mm Hg (25" Hg)
  • Sterilization:
    Autoclave or gamma
  • Max. Operating Pressure:
    60 psi
  • Warranty:
    3 Months
  • Cat. No.:
    MFLX31306-05BLK
  • Fitting Material:
    Polysulfone
  • Quick-disconnect Flow Size:
    ⅜"
Frequently Bought Together